Order Entry
Germany
ContactUsLinkComponent
Thomson SINGLE StEP Low-Evaporation Filter Vials
Thomson SINGLE StEP Low-Evaporation Filter Vials
Catalog # REST28309
Supplier:  Restek
Thomson SINGLE StEP Low-Evaporation Filter Vials
Catalog # REST28309
Supplier:  Restek

Specifications

  • Membrane:
    PTFE
  • Pore size:
    0,45 µm
  • Colour:
    Blue
  • Pk:
    100

Specifications

About this item

Thomson SINGLE StEP low evaporation filter vials with screw-top caps, 0,45 µm, PTFE with low-evaporation cap, blue cap, 100 pack.

  • Enhanced evaporation prevention technology, and no preslit in the cap membrane ensures less than 0,4% evaporation over 24 hours
  • Easy-to-use vials offer fast sample filtration and require only a squeeze of your fingers
  • Color-coded caps allow easy identification of 0,2 or 0,45 μm membranes in PVDF, PTFE, or nylon
  • Rugged polypropylene vial houses insert with 450 μl loading capacity and low dead volume (120 μl)
  • Fit most standard 12×32 mm autosamplers, including UHPLC instruments