Sani-Tech® Ultra-65 Tubings
Supplier: Saint Gobain Life Sciences
Certificates
About this item
Sani-Tech® Ultra-C and Ultra-65 are ultra-pure, biopharmaceutical grade silicone tubing with long pump life capabilities. Available in 50 or 65 Shore A hardness options, they are manufactured and packaged in a certified Class 7 clean room. Ultra-low TOCs ensure that contamination by extractables is kept to an absolute minimum.
- Platinum-cured tubing
- Ultra-low extractables
- Excellent flexibility
- Laser etched for lot traceability
- Available in custom lengths and durometers
- Superior pump life
- Fully autoclavable and sterilisable
- Non-yellowing formulation
- Imparts no taste or odours
- Temperature range from −62 °C (−80 °F) to 260 °C (500 °F)
Sani-Tech Ultra tubing can be combined with Sani-Tech® Sani-Link® Ultra platinum-cured manifolds to create custom configurations for demanding biopharmaceutical applications. Ideal for applications such as fluid transfer in pharmaceutical, biopharmaceutical, and or laboratory settings, peristaltic pump tubing and single-use assemblies.
Hardness: 65 (Shore A)
Certifications: Meets all USP Class VI, European Pharmacopoeia 3.1.9, FDA and ISO 10993 criteria.
Specifications
- Catalog No:
- GESSULTRA65-375-2
- GESSULTRA65-250-2
- Max. temperature:
- 260 °C
- 260 °C
- Min. temperature:
- −62 °C
- −62 °C