Order Entry
Germany
ContactUsLinkComponent
 
3M™ PELTOR™ X1B Earmuffs Neckband
Catalog # MMMA7100123139
Supplier:  3M
3M™ PELTOR™ X1B Earmuffs Neckband
Catalog # MMMA7100123139
Supplier:  3M

Specifications

  • Colour:
    Black/green
  • Description:
    Earmuffs 26 dB
  • Pk:
    10

Specifications

About this item

3M™ PELTOR™ X1 earmuffs are our lightweight hearing protectors with comfortable, soft ear cushions. They feature an electrically insulated, twin headband that decreases heat build-up on top of the head, and offer noise reduction up to 27 dB.

  • Neckband model for those wearers who prefer to wear an over the head band or wear multiple head and face PPE where a backband is more compatible
  • Colour-coding makes it easy to identify the level of protection being worn
  • Slim cups offer improved compatibility with other safety equipment
  • Wide soft ear cushions help workers stay comfortable

Wide flat headband is electrically insulted making the earmuffs electrically resistant or 'dielectric'. Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an eight hour period. Designed to optimise weight distribution and balance for outstanding comfort ABS plastic cups are rigid, high strength and impact resistant. Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps.

NOTE: Use for high performance hearing protection against light noise levels.