Order Entry
Germany
ContactUsLinkComponent
Multi-position magnetic hotplate stirrers
Multi-position magnetic hotplate stirrers
Supplier:  2MAG
Certificates
undefined
Multi-position magnetic hotplate stirrers
Supplier:  2MAG

Specifications

  • Catalog No:
  • 442-1110
  • 442-0946
  • Model:
  • 6 positions
  • 15 positions
  • Plate dimensions:
  • 250×430 mm
  • 250×430 mm
  • No. of stirring positions:
  • 6
  • 15
  • Distance between stirring positions:
  • 130 mm
  • 65 mm
  • Speed range:
  • 100 - 2000 min⁻¹
  • 100 - 2000 min⁻¹
  • Max. stirring capacity H₂O:
  • 6×1500 ml
  • 15×1000 ml
  • W×D×H:
  • 250×430×75 mm
  • 250×430×75 mm
  • Heat output:
  • 1200 W
  • 1200 W
  • Temperature range:
  • 40…200 °C
  • 40…200 °C
  • Weight:
  • ±13 kg
  • ±13 kg

Specifications