Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Germany
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Chromatography Columns
YMC-Triart PFP HPLC Columns
YMC-Triart PFP HPLC Columns
YMC-Triart PFP HPLC Columns
HEWLTPF12S051530WX
:
Agilent
YMC-Triart PFP HPLC Columns
HEWLTPF12S051530WX
:
Agilent
Column Format:
Semi-preparative
Ø int.:
30 mm
Particle Size:
5 µm
Max. pressure:
300 bar
Length:
150 mm
Phase:
Pentafluorophenyl (PFP)
Pk:
1