Specifications
- Model:82000-0
- Temperature range:Ambient +5…300 °C
- Description:Closed cup tester
- W×D×H:340×2380×300 mm
- Interfaces:RS232C
- Power:300 W
- Sample size:2 or 4 ml, depending on the method
- Test duration RE mode:1 min for flash points up to 100 °C, 2 min for flash points 100 to 300 °C or user determined 1 - 99 minutes
- Test duration ramp mode:7 minutes
- Test modes:Rapid equilibrium and ramp 2 °C/minute
- Weight:8 kg
- Pk:1
Specifications
About this item
These testers are automated closed cups with ramp mode that allows the determination of a flash point. The dipping sequence occurs every 1 °C up to 100 °C (every 2 °C rise above 100 °C) until either a flash is detected or the end of test temperature is reached. The ignitor uses a new electrical hotwire (a gas flame option is available). The automatic flash detection system is tuned to ignore halo and other false flash effects enhancing repeatability.
- Flash/no flash and ramp modes
- Large colour LCD shows test parameters and result
- 64 test memory and RS232 interface
- Electronic igniter with gas option, automatic dipping and flash detection
- Integral barometer and automated correction
82000-0 closed cup tester: Ambient to 300 °C with ceramic pad.
82100-0 closed cup tester: The ActiveCool function is designed to rapidly and efficiently carry out Flash/No flash tests and extend the measurement temperature range down to 10 °C. Cooling and heating with Peltier cells.
82150-0 corrosion resisting closed cup tester: Corrosion resisting insert in the sample cup.