Order Entry
Germany
ContactUsLinkComponent
 
Bio RS-24 Mini-Rotator
  BSANBS-010133-AAG
 :  BIOSAN
Bio RS-24 Mini-Rotator
  BSANBS-010133-AAG
 :  BIOSAN

 

  • Speed range:
    5 - 30 min⁻¹
  • Description:
    Bio RS-24 Mini-rotator, EU-plug
  • Electrical:
    230 V AC, 50/60 Hz
  • Max. load:
    0,375 kg
  • Operating time:
    8 h
  • Input voltage:
    12 V
  • Weight:
    1,4 kg
  • W×D×H:
    325×190×155 mm
  • Pk:
    1

 

 

Mini-rotator Bio RS-24 provides vertical rotation of the platform. The rotator is an ideal instrument for preventing blood coagulation in tubesand for fulfilment of procedures of biological components extraction.

  • Digital time setting: 1 min to 24 h/non-stop (increment 1 min)
  • Vertical rotation movement: Overhead, 360°
  • External power supply: Input AC 100 to 240 V; 50/60 Hz; Output DC 12 V

The device is simple to operate it is designed as a low cost solution. Rotator can be used in cold rooms or incubators, operating at ambient temperature range 4 to 40 °C.