Magnetic Stirrer, Fully Electronic
Catalog # HECH42072012
Supplier: GLASWARENFABRIK KARL HECHT
Specifications
- Description:Magnetic stirrer, fully electronic, square CERAN® heating plate
- Electrical:230 V, 50/60 Hz, 25 W
- Max. stirring capacity H₂O:10 L
- Plate dimensions:210×145×110 mm
- Power input:500 W
- Weight:2,3 kg
- Pk:1
Specifications
About this item
Square CERAN® heating plate fully electronic control of the speed and the heating plate temperature, with digital display and timer function.
- Possibility of connecting a PT-100 temperature sensor
- Heating plate dimensions: approx. 135×135 mm
Motor: Gap engine.