Dispenser for hand disinfectants and lotions, plastic, sm2
Catalog # SCUE668500
Supplier: SCHÜLKE & MAYR GMBH
Specifications
- Colour:White
- Description:Dispenser for 500/1000 ml bottles, sm2
- Seq:01
- Pk:1
Specifications
About this item
Wall-mountable plastic dispenser for use with hand disinfectants and lotions (500 and 1000 ml bottles).
- No contamination and evaporation thanks to the unique pump design and integrated bottle cap
- Valve protected against contact and contamination
- Almost complete emptying of the container thanks to the flexible suction hose
- Adjustable dosage stroke: 1, 2 or 3 ml
- Easy cleaning and, if necessary, disinfection thanks to easy dismantling and complete dismantling of the dispenser and pump
- Easy mounting