MaxDetail® Maginifying Spectacles (for near) - Dark Grey
Catalog # ESCH1624511
Supplier: ESCHENBACH OPTIK
Specifications
- Magnification:2×
- Description:MaxDetail® maginifying spectacles (for near) - dark grey
- Pk:1
Specifications
About this item
These hands-free, head-mounted glasses provide 2X magnification and can be adjusted so that each eye lens can be focused separately [±3 diopters], making the system adaptable to most patients. The glasses will focus on near objects with working distances of 25,4 mm and are perfect for any near viewing activity where a magnified image is helpful.
- Lens Type: Galilean
- Lens Material: PXM Plastic
- Frame Size: 137 mm
- Temple Size: 135 mm
- Lens Size: 1,25
- Field of view: 20°
- PD Range: 60 to 80 mm
Bridge Size: Open saddle
Weight: 0,04 kg
Miscellaneous: Can be adjusted (+/- 3D) for spherical correction. The 1624-511 features dark grey temples and replaces the 1624-51 which had lighter colored temples.