Order Entry
Germany
ContactUsLinkComponent
 

 

  • Particle Size:
    19 µm
  • Pore size:
    85 Å
  • Capacity:
    1 ml
  • Description:
    Column NBE PWCX
  • Environmentally Preferable:
  • Bed weight:
    5 mg
  • Phase:
    PWCX
  • Pk:
    96

 

 

Polymeric, weak cation exchange chemistry for strong bases.

  • Ion-exchange
  • Liquid handler compatible

A 19 µm polymer micro particulate with weak cationic exchange chemistry providing large contac zone for sorbent analyte interaction resulting in a fast and uniform sample prep.