Order Entry
Germany
ContactUsLinkComponent
 
Body Showers with Eye/Face Shower and Bowl, Modular
Catalog # BROE17.556.009
Supplier:  BROEN-LAB
Body Showers with Eye/Face Shower and Bowl, Modular
Catalog # BROE17.556.009
Supplier:  BROEN-LAB

Specifications

  • Description:
    Body shower with eye/face shower and bowl, 14 kg
  • Inlet/outlet connection:
    12.7 mm (inlet)
  • Pk:
    1

Specifications

About this item

Body shower with eye/face shower and bowl, modular. In brass and SS with chemical resistant BROEN-LAB Polycoat with self-draining shower head.

  • Professional solutions for employee safety
  • Easy to mount
  • Anti-limescale design and material
  • Improved functionality with long lifetime
  • Ideal for pharma industries

With built-in FLOWFIX for regulation of water flow (16 L/min) and stainless steel bowl with integrated outlet for eye wash.

Min. working pressure: 1,5 bar.