Cerex® OFXQ SPE Column
Artikelnr. TCAT635-0101R
Supplier: Tecan
Specifications
- Particle Size:30 µm
- Capacity:1 ml
- Description:Column Cerex OFXQ
- Bed weight:10 mg
- Phase:OFXQ
- Pk:96
Specifications
About this item
Proprietary blend of ion-exchange and water-wettable polymer targeted towards oral fluid collection devices.
- Ion-exchange
- Liquid handler compatible
A proprietary polymer resin blend of ion exchange chemistry providing unique selectivity. Especially designed for scientists working with oral fluid matrixes.