Cerex® CLIN II SPE Column
Artikelnr. TCAT691-0353C
Supplier: Tecan
Specifications
- Particle Size:15 µm
- Capacity:3 ml
- Description:Cerex Atlas® column HPSAX
- Bed weight:35 mg
- Pk:100
Specifications
About this item
Micro particulate with strong cation exchange chemistry providing large contact zone for sorbent analyte interaction resulting in a fast and uniform sample preparation. Formulated for FNT and pain panel.