Aggressive Adhesive Multi-Purpose Polyester Labels B-422 with Header "Property Tag" for M6, M7 Printers
Catalog # BRDY173861
Supplier: Brady
Specifications
- Type:B-422
- Colour:Black on white
- Material:Polyester
- Model:M6-35-422-PROP
- Pk:1 Roll
Specifications
About this item
Thermal transfer printable, glossy permanent polyester (B-422) labels are ideal for use in all commercial and industrial applications.
- Exhibits good adhesion to many surfaces, including low surface energy plastics
- Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
- Designed to withstand exposure to numerous solvents
- UL approved; CSA accepted
- Service temperature range: −40 to −135,6 °C
- Shape: Rectangle
- Thickness: 0,10 mm
Brady materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.
Application: Asset tracking, barcode labeling, component and equipment labeling, data and telecommunications labeling, general identification, inventory and inspection labeling.
Resistance properties: Chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant.