About this item
Nitrile exam gloves with excellent dexterity along with enhanced comfort, fit and feel.
- Thin durable design offers strength, dexterity and tactility
- Black nitrile hides oils, bodily fluids and other stains
- ERGOFORM™ technology with ergonomic design supports musculoskeletal health
- Tested for use with chemotherapy drugs
- Not made from natural rubber latex
- Allergy prevention: Latex (Type I)
These thin, black nitrile medical exam gloves offer enhanced dexterity and tactility in a thin, yet strong design. Distinctive black colour provides contrast while also hiding the appearance of oils, bodily fluids and other stains. ERGOFORM™ ergonomic design technology reduces muscle strain during repetitive tasks, improving worker comfort and productivity. Optimised grip with textured on the fingertips for secure handling of instruments and materials.
Recommended for general dentistry, standard patient examinations, emergency services, catering/meal preparation, general purpose auto aftermarket, equipment repair and maintenance, laboratory analysis, cosmetic procedures, tattoo.
Food contact approved
Specifications
- Catalog No:
- ANSE93-732/S
- ANSE93-732/XL
- ANSE93-732/XS
- ANSE93-732/XXL
- ANSE93-732/L
- ANSE93-732/M
- Model:
- 93-732
- 93-732
- 93-732
- 93-732
- 93-732
- 93-732
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Finger thickness:
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- Palm thickness:
- 0,07 mm
- 0,07 mm
- 0,07 mm
- 0,07 mm
- 0,07 mm
- 0,07 mm
- EN norm:
- EN 374-1:2016 Type B (KPT), EN ISO 374-5 VIRUS, EN 421, EN 455 (1-4)
- EN 374-1:2016 Type B (KPT), EN ISO 374-5 VIRUS, EN 421, EN 455 (1-4)
- EN 374-1:2016 Type B (KPT), EN ISO 374-5 VIRUS, EN 421, EN 455 (1-4)
- EN 374-1:2016 Type B (KPT), EN ISO 374-5 VIRUS, EN 421, EN 455 (1-4)
- EN 374-1:2016 Type B (KPT), EN ISO 374-5 VIRUS, EN 421, EN 455 (1-4)
- EN 374-1:2016 Type B (KPT), EN ISO 374-5 VIRUS, EN 421, EN 455 (1-4)
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Food contact approved:
- +
- +
- +
- +
- +
- +
- ASTM No.:
- D6319
- D6319
- D6319
- D6319
- D6319
- D6319