VWR® Freezers, −25 ℃
New Product
Designed to meet the demands in daily laboratory use.
- Digital display with temperature regulator outside
- Lockable and reversible door
- Multiple alarms including power failure, high/low temperature, sensor error and open door alarms
- Under bench and upright models
- Temperature range –10 to –25 °C
- Environmentally friendly refrigerant, R600a
- Direct cooling (static)
Max shelf load: 20 kg
Temperature uniformity: ±3,0 °C
: Supplied with detachable power cords (EU/UK/CH plug included).
- Catalog No:
- 471-1348
- 471-1312
- Model:
- VWR® freezer −25 °C 262 L
- VWR® freezer −25 °C 92 L
- Cat. No.:
- 471-1348
- 471-1312
- Refrigerant:
- R600a
- R600a
- Display:
- Digital
- Digital
- Defrost:
- Manual
- Manual
- Alarm:
- Yes
- Yes
- Shelves/drawers:
- 7 drawers
- 3 drawers
- Door type:
- 1 solid swing door, reversible hinge
- 1 solid swing door, reversible hinge
- Door lock:
- Yes
- Yes
- Access ports:
- Yes
- Yes
- Plug:
- EU/UK/CH plug
- EU/UK/CH plug
- Weight:
- 88 kg
- 46 kg