Tyvek GMP Equipment Cover
Catalog # KACCCOVTVK602668WS
Supplier: KEYSTONE CLEANROOM PRODUCTS
Specifications
- Colour:White
- Description:Tyvek GMP equipment cover, front opening with snaps both sides of front panel, non sterile
- W×D×H:1520×660×1730 mm
- Pk:50
Specifications
About this item
Save time and standardise the activities in equipment preparation for steam sterilisation; or use in any pharmaceutical manufacturing setting to keep cleaned equipment protected from contamination.
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labour costs
- Simplifies the conformance to wrapping SOP's
- Individually poly bagged and labelled
- Steam sterilisation indicator - autoclavable at 121 to 125 °C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
These covers provide a convenient, time-saving method of wrapping pharmaceutical production equipment prior to steam sterilisation. These covers allow immediate steam penetration and work best with modern pulse vacuum autoclaves for sufficient drying.
Their use as cleaned equipment coverings, in all pharmaceutical manufacturing environments, helps minimise microbial and particulate contamination risks.
Certifications: CoC.