Notrax® 470 Marble Sof-Tyle™ Floor Mattings
Catalog # JUSU470S2436GY
Supplier: JUSTRITE MANUFACTURING
Specifications
- Colour:Grey
- Description:AntiFatigue mat (6 sq. ft. coverage Area), weight: 9 lbs.
- L×W:910×610 mm
- Thickness:13 mm (½")
- Pk:1
Specifications
About this item
Marble Sof-Tyle™ is an anti-fatigue floor mat provides comfort and ergonomic support and complements any décor with a stylish smooth marble-pattern design.
- Heavy-duty vinyl marble-pattern top surface combined with a dense closed cell PVC foam base
- Smooth attractive surface is easy to sweep clean
- UniFusion™ bond guaranteed for the life of the mat
- Redstop™ non-slip backing to reduce mat slippage
- Beveled edges on all 4 sides
- Certified by the NFSI (National Floor Safety Institute)
The durable vinyl top surface is easy to sweep clean or damp mop, and is combined with a dense closed cell foam base utilizing UniFusion™ technology. This virtually eliminates the possibility of de-lamination. All Notrax® laminate floor mats come standard with RedStop™, a uniquely engineered non-slip backing technology that eliminates slipping and sliding on smooth surfaces such as tile, wood, marble, and treated concrete.
Material: Laminate/vinyl