MAGMA T-Shirts
Supplier: ALSICO
Certificates
About this item
Flame retardant and anti-static long sleeve t-shirt.
- Round collar in main fabric
- Top of back and shoulders doubled in main fabric
- Ideal as underwear in case of electric arcs
Industrial launderable.
Certifications: Oeko-Tex® Standard 100; EN 1149-5 2018; EN ISO 11612:2015 (A1, B1, C1, D0, E0, F1).
Specifications
- Catalog No:
- ALSW1010827-S
- ALSW1010827-M
- ALSW1010827-L
- ALSW1010827-XL
- ALSW1010827-XS
- ALSW1010827-2XL
- ALSW1010827-3XL
- Garment application:
- Fire protection, Mechanical protection
- Fire protection, Mechanical protection
- Fire protection, Mechanical protection
- Fire protection, Mechanical protection
- Fire protection, Mechanical protection
- Fire protection, Mechanical protection
- Fire protection, Mechanical protection
- Risk area:
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 60% modacrylic/34% cotton/4% polyamide/2% carbon
- 60% modacrylic/34% cotton/4% polyamide/2% carbon
- 60% modacrylic/34% cotton/4% polyamide/2% carbon
- 60% modacrylic/34% cotton/4% polyamide/2% carbon
- 60% modacrylic/34% cotton/4% polyamide/2% carbon
- 60% modacrylic/34% cotton/4% polyamide/2% carbon
- 60% modacrylic/34% cotton/4% polyamide/2% carbon
- Weight:
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²