VICTORIA Stretch Trousers
: ALSICO
These trousers for women are a modern take on the traditional chino, offering a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability and performance.
- Waistband with elastic in the side
- Front closure with jeans button and zipper
- 2 large side pockets
- 1 back pocket
- Inserted phone pocket on back leg
- Extendable trouser legs
Industrial launderable.
: Oeko-Tex® standard 100.
- Catalog No:
- ALSW1035871-BE56
- ALSW1035871-BE36
- ALSW1035871-BE38
- ALSW1035604-BE38
- ALSW1035604-BE56
- ALSW1035604-BE36
- ALSW1035604-BE48
- ALSW1035871-BE48
- ALSW1035604-BE50
- ALSW1035871-BE50
- ALSW1035604-BE52
- ALSW1035871-BE52
- ALSW1035871-BE54
- ALSW1035604-BE54
- ALSW1035604-BE40
- ALSW1035871-BE40
- ALSW1035871-BE42
- ALSW1035604-BE42
- ALSW1035604-BE44
- ALSW1035871-BE44
- ALSW1035604-BE46
- ALSW1035871-BE46
- Garment application:
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Weight:
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²