Eco Hi-Vis T-Shirts, Short Sleeve
Supplier: Portwest
Certificates
About this item
Hi-Vis T-Shirt made from 100% recycled polyester fabric.
- Eco-conscious certified recycled fabric
- Slim fit design for exceptional comfort
- Tape gap on side seams allows maximum garment stretch
- Reflective tape for increased visibility
- 40+ UPF rated fabric to block 98% of UV rays
- Certified to EN ISO 20471 after 50× washes
Lightweight T-Shirt, with improved slim fit and 4 cm tape gap on side seams, allowing garment stretch and providing maximum comfort for the wearer. The breathable fabric draws moisture away from the body, keeping the wearer cool, dry, and comfortable.
Colour: Yellow or orange
Weather conditions - Dark: High visibility, reflective clothing
Certifications: EN ISO 20471 Class 2. RIS 3279 TOM Issue 2 (Orange only). ANSI/ISEA 107 Type R Class 2, ANSI/ISEA 107 Type P Class 2. CE certified.
Specifications
- Catalog No:
- PRTWEC12YERS
- PRTWEC12ORR4XL
- PRTWEC12YERXL
- PRTWEC12ORRL
- PRTWEC12YERXXL
- PRTWEC12YERL
- PRTWEC12YERM
- PRTWEC12ORRXXXL
- PRTWEC12YER4XL
- PRTWEC12ORRXL
- PRTWEC12ORRXXL
- PRTWEC12ORRM
- PRTWEC12YERXXXL
- PRTWEC12ORRS
- Garment application:
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Environmentally Preferable:
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- Weight:
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- Environmental certification:
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified