Fire-Resistant Wastebasket
RUBBFG254100BEIG
- Capacity:13,2 L
- Colour:Beige
- Material:Resins
- W×D×H:209×282×311 mm
- Pk:1
The Fire-Resistant Wastebasket features a contemporary shape with a UL rating.
- UL certification ensures fire safety
- Textured finish for enhanced aesthetics
- Wide open top design
- Made of extremely durable resin that ensures long-lasting use
- Includes a five year warranty against normal wear and tear
The Fire-Resistant Wastebasket is great for use in areas requiring increased levels of fire protection, such as hospitals, schools, and hotels. The wastebasket can contain hot trash wihtout melting or increasing fuel to the fire. The wide opening of this container allows the user to easily throw medical waste materials away without worrying about cumbersome lids or narrow openings.