Rubbermaid® Cart Accessories
Catalog # 129-1792
Supplier: Rubbermaid Commercial Products
Specifications
- Material:PP
- Capacity:15,1 L
- Colour:Black
- Description:15 L polypropylene bin; accessory for a variety of RCP utility and service carts; provides an additional compartment for storing tools and other items
- Seq:01
- W×D×H:432×308×267 mm
- Pk:1
Specifications
About this item
A range of bins to customise the carts for specific usage.
- Smooth, easy-to-clean surface