Specifications
- Capacity:182 kg; 68 kg on top shelf and 114 kg on lower shelf
- Colour:Black
- Description:Convertible utility cart
- W×D×H:Utility: 605×1150×874 mm
Platform: 605×1150×1113 mm
Storage: 605×1240×277 mm - Pk:1
Specifications
About this item
Convertible utility cart converts from a utility cart to a platform truck in just seconds.
- 'Collapsible design - easily converts from a utility cart to a platform truck and then folds flat for storage
- Push to transform - push buttons depress to easily convert from cart to platform truck
- Step to store - foot pedal depresses to fold cart for storage
- Comfortable handle - perfect height ergonomic curved handle reduces back strain when pushing or pulling
- Secured transportation - lipped top platform keeps items onboard
- Easy loading - extended bottom deck makes for easier lower shelf loading
- Fits through doorways - narrow profile easily navigates through doorways and hallways
- Capacity up to 182 kg - heavy-duty frame for moving large loads without strain. (68 kg on top shelf and 114 kg on lower shelf)
- Locking casters - rear wheeled locking casters prevent cart from rolling while loading and unloading
The Rubbermaid commercial convertible utility cart is ideal for moving large, heavy loads in almost any environment. Design converts from a utility cart to a platform truck in just seconds. Multifunctional productivity with improved worker well-being saves you time and money. Push buttons depress to easily convert from cart to platform truck, and foot pedal depresses to fold cart for storage. Rear wheel locking casters keep cart safely in place while loading and unloading. Ergonomic handle designed for comfort. Recessed top helps retain items on shelf during transport. Extended deck makes loading the lower shelf easier. Narrow profile easily navigates through doorways and hallways.