Rubbermaid® Executive Service Cart
Catalog # 129-1949
Supplier: Rubbermaid Commercial Products
Specifications
- Capacity:135 kg total, 45 kg per shelf
- Colour:Black
- Description:Executive service cart, PP
- W×D×H:510×990×970 mm
- Pk:1
Specifications
About this item
The executive service cart is an elegant and versatile solution for back and front-of-house tasks.
- Ergonomic rounded handles improves manoevrability and comfort
- Wrap-around end panels conceals cart contents
- Solid rounded bumper gentle on walls and furniture
- Sleek, contemporary styling ideal for front or back-of-house applications
- 20% more top-shelf capacity accommodates two RCP bus boxes (sold separately), increasing productivity
Rubbermaid Commercial Products executive service cart is an elegant and versatile solution for back and front-of-house tasks. With 20% more top-shelf capacity, it's constructed of durable, recyclable polyethylene and it's easy to clean-keeping your business looking smart for years.