Single-Stage Ultra-High Purity Chrome-Plated Brass Gas Regulators with International Fittings
Catalog # REST22138
Supplier: Restek
Specifications
- Description:Ultra-high-purity regulator
- Outlet pressure:0 to 10 bar
- Outlet gauge:30", 0 to 14 bar
- Type:Single-Stage
- Pk:1
Specifications
About this item
UHP brass regulators are the best choice when using ultra-high-purity carrier gas for sensitive GC applications using MS, PID, or ECD detection methods.
- Use when there is secondary pressure regulation downstream
- Identical gas purity protection as with dual-stage gas regulators
- Oxidation-resistant
- Chrome-plated
All regulators are rated to 206 bar maximum inlet pressure. Chrome plated brass materials also includes BS 341 #3 (He, Ar, Air, N2); single-stage type.