Order Entry
Germany
ContactUsLinkComponent
 
Avantor® ACE® PFAS Delay Columns
Catalog # ACE-PFASD-0502
Supplier:  Avantor
   Low Manufacturing Impact
undefined
Avantor® ACE® PFAS Delay Columns
Catalog # ACE-PFASD-0502
Supplier:  Avantor
   Low Manufacturing Impact

Specifications

  • Column Format:
    Pre-column traps
  • Ø int.:
    2,1 mm
  • Particle Size:
    5 µm
  • Pore size:
    90 Å
  • Max. pressure:
    1000 bar
  • Description:
    PFAS delay column
  • Length:
    50 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Endcapped:
    Yes
  • USP code:
    L1
  • pH range:
    2 - 8
  • Surface area:
    400 m²/g
  • Carbon load:
    20%
  • Application:
    PFAS
  • Column hardware:
    Stainless steel
  • Phase:
    C18 (ODS or Octadecyl)
  • Pk:
    1

Specifications

About this item

Background PFAS (Perfluoronated Alkyl Substances) from an LC instrument and mobile phase can interfere with the detection of PFAS in samples. The introduction of a delay column, which is plumbed before the autosampler in the LC system, will delay background PFAS to improve accuracy of PFAS measurement by LC-MS.​

  • Silica-based fully porous particle delay column
  • Universal, can be used in a workflow setup with any analytical column format/dimensions

Allows for the analysis of PFAS from the sample, without interfering PFAS compromising the analysis (present and introduced by the instrumentation). Moreover, the data output/chromatogram benefits with the respective PFAS sample peaks separated/delayed from the background PFAS peaks.