Specifications
- Width:305 mm
- Colour:Transparent
- Description:Adhesive transfer tape, 966
- Length:55 m
- Thickness:0,06 mm
- Pk:1 Roll
Specifications
About this item
Adhesive transfer tape 966 leverages the power of 3M™ high temperature acrylic adhesive 100 to produce an excellent high temperature, high strength, and chemical-resistant bond suitable to the demands of aerospace, automotive, and electronics markets. It provides low outgassing properties necessary to deliver optimal performance in demanding applications.
- Transparent, double sided, 50 µm adhesive transfer tape
- High temperature acrylic adhesive for a long-lasting bond
- Excellent solvent and UV resistance
- High peel strength compared to other acrylic adhesives
- Works well as a high temperature attachment
- Low outgassing properties benefit aerospace, automotive, and electronics industries
Adhesive Transfer Tape 966 is constructed with 3M High Temperature Acrylic Adhesive 100 and a 62# densified kraft paper liner. This adhesive is designed for industrial applications subjected to high temperature environments for short periods of time. Adhesive Transfer Tape meets NASA low outgassing specifications (ASTM E 595) including low leachable chloride which can be important considerations for the electronic and aerospace industries.
Adhesive Transfer Tape 966 is ideal for high temperature attachment (short-term up to 200 °C). This tape can be used for many kinds of applications, including flexible printed circuit (FPC) attachment, aerospace bonding applications, and automotive LED attachment.
This tape displays excellent solvent and UV resistance for long-lasting performance. In addition, the adhesive used with this product provides high peel strength. This feature, along with exceptional shear strength, creates tough, durable bonds. This tape also comes with a hard dense liner, which reduces edge burr in hand tool processing of metal plates.