Cole-Parmer® Stuart SH-200 Microplate Shakers
Supplier: Cole Parmer
Certificates
About this item
Provides a fast-mixing action in a tight orbit.
- Non-slip mat and platform lip securely hold plates
- Built-in timer and digital speed LED display provide reproducible results
- Can be use in incubators
These microplate shakers combine high speed and a tiny 1.5 mm orbit to produce vigorous shaking which is perfect for microwell plates. The shakers offer a quiet drive mechanism, easy-to-use controller with timer, LED display, and a digital speed selection from 250 to 1250 rpm with a soft start.
Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert. Shaker is capable of continuous use, and the microprocessor maintains speed accuracy over long runs. Choose the four-plate model for small scale applications or the eight-plate model for high throughput benchtop applications.
Delivery: Units include flat platform, non-slip mat, and power cord.
Specifications
- Catalog No:
- STUA51901-08
- STUA51901-16
- Model:
- Large
- Mini
- Speed range:
- 250 - 1250 min⁻¹
- 250 - 1250 min⁻¹
- Orbit:
- 1,5 mm
- 1,5 mm
- Max. load:
- 2 kg
- 1 kg
- W×D×H:
- 390×450×160 mm
- 275×335×155 mm
- Platform dimensions:
- 306×306 mm
- 220×220 mm
- Timer:
- 1 - 999 min
- 1 - 999 min
- Electrical:
- 230 VAC, 50 Hz
- 230 VAC, 50 Hz
- Display:
- LED
- LED