Specifications
- Flow rate:Up to 25 L/min
- Description:KS 1000 scrubber
- Suction capacity:Adjustable; down to 200 mbar abs
- Material of construction:Metal structure and PVC components
- Electrical:130 W, 500 mA
- Weight:11 kg
- W×D×H:315×360×335 mm
- Pk:1
Specifications
About this item
Designed to neutralise toxic fumes produced during mineralisation and safeguard lab operators without requiring any connection to tap water.
- High-efficiency gas scrubbing for maximum safety in the laboratory
- Tap water-free for reduced water consumption and no need for a dedicated water supply
- A small footprint for high space saving
- Designed for VELP DK and DKL Series connection
- Four adjustable suction power levels
- Intuitive and easy-to-use
- High-quality construction materials
- Usable for both acid and basic neutralisation
The KS 1000 Scrubber is an innovative and compact device, designed to neutralise toxic fumes produced during mineralisation and safeguard lab operators, without requiring any connection to tap water. The KS 1000 Scrubber perfectly complements VELP's compact semi-automatic and automatic digesters, fitting seamlessly into the fume hood for an optimised working environment.
An intuitive user interface, conveniently placed on top of the instrument, simplifies operations. With four adjustable suction power levels, laboratory operators have control over their specific requirements.
Carefully selected materials ensure durability even in the most demanding conditions and reduce maintenance costs. Tanks made of glass and connection tubes constructed with Viton offer superior performance and increased resistance. The eight punctured discs contribute significantly to achieving maximum neutralisation efficiency.
The innovative design allows for easy access to all components, facilitating quick and effortless cleaning and maintenance. In specific applications, an optional activated carbon filter can be used to absorb odours produced during oxidative mineralisation.
Additional specifications:
- Working in continuous: Admitted
- Capacity of glass tanks: 3,5 L