Cleanroom Latex Gloves, Non Sterile, LS300
Supplier: ISOFIELD IRELAND
Certificates
About this item
The Isofield LS300 non-sterile latex glove is ideal for ISO Class 4 cleanrooms and above.
- ISO Class 4, GMP Grade A compatible
- Non sterile cleanroom latex
- 300 mm length
- Low endotoxin
- Ambidextrous
Triple washed in de-ionized water, the LS300 is smooth enough for double donning while also offering a textured palm and fingers for added grip.
Certifications: PPE Cat III, Type B certified.
Packaging: 100 pieces, double packaged in HDPE bag, 10 bags per case (1000 pieces).
Specifications
- Catalog No:
- 112-6480
- 112-6482
- 112-6478
- 112-6479
- 112-6483
- 112-6481
- Model:
- LS300
- LS300
- LS300
- LS300
- LS300
- LS300
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- Finish:
- Palm and finger textured
- Palm and finger textured
- Palm and finger textured
- Palm and finger textured
- Palm and finger textured
- Palm and finger textured
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,10 mm/3,94 mil
- 0,10 mm/3,94 mil
- 0,10 mm/3,94 mil
- 0,10 mm/3,94 mil
- 0,10 mm/3,94 mil
- 0,10 mm/3,94 mil
- Finger thickness:
- 0,19 mm/7,48 mil
- 0,19 mm/7,48 mil
- 0,19 mm/7,48 mil
- 0,19 mm/7,48 mil
- 0,19 mm/7,48 mil
- 0,19 mm/7,48 mil
- Palm thickness:
- 0,16 mm/6,29 mil
- 0,16 mm/6,29 mil
- 0,16 mm/6,29 mil
- 0,16 mm/6,29 mil
- 0,16 mm/6,29 mil
- 0,16 mm/6,29 mil
- Tensile strength:
- Before aging: >18 Mpa, After aging: >14 Mpa
- Before aging: >18 Mpa, After aging: >14 Mpa
- Before aging: >18 Mpa, After aging: >14 Mpa
- Before aging: >18 Mpa, After aging: >14 Mpa
- Before aging: >18 Mpa, After aging: >14 Mpa
- Before aging: >18 Mpa, After aging: >14 Mpa
- Ultimate elongation:
- Before aging: >650%, After aging: >500%
- Before aging: >650%, After aging: >500%
- Before aging: >650%, After aging: >500%
- Before aging: >650%, After aging: >500%
- Before aging: >650%, After aging: >500%
- Before aging: >650%, After aging: >500%
- EN norm:
- EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile