Order Entry
Germany
ContactUsLinkComponent
Cleanroom Nitrile Gloves, Non Sterile, NS300
Cleanroom Nitrile Gloves, Non Sterile, NS300
Supplier:  ISOFIELD IRELAND
Certificates
undefined
Cleanroom Nitrile Gloves, Non Sterile, NS300
Supplier:  ISOFIELD IRELAND

Specifications

  • Catalog No:
  • 112-6485
  • 112-6486
  • 112-6487
  • 112-6484
  • 112-6489
  • 112-6488
  • Model:
  • NS300
  • NS300
  • NS300
  • NS300
  • NS300
  • NS300
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cleanroom class:
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • Finish:
  • Finger textured
  • Finger textured
  • Finger textured
  • Finger textured
  • Finger textured
  • Finger textured
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,07 mm/2,75 mil
  • 0,07 mm/2,75 mil
  • 0,07 mm/2,75 mil
  • 0,07 mm/2,75 mil
  • 0,07 mm/2,75 mil
  • 0,07 mm/2,75 mil
  • Finger thickness:
  • 0,14 mm/5,51 mil
  • 0,14 mm/5,51 mil
  • 0,14 mm/5,51 mil
  • 0,14 mm/5,51 mil
  • 0,14 mm/5,51 mil
  • 0,14 mm/5,51 mil
  • Palm thickness:
  • 0,13 mm/5,11 mil
  • 0,13 mm/5,11 mil
  • 0,13 mm/5,11 mil
  • 0,13 mm/5,11 mil
  • 0,13 mm/5,11 mil
  • 0,13 mm/5,11 mil
  • Tensile strength:
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Ultimate elongation:
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • EN norm:
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • Sterility:
  • Non sterile
  • Non sterile
  • Non sterile
  • Non sterile
  • Non sterile
  • Non sterile
  • Anti-static:
  • +
  • +
  • +
  • +
  • +
  • +

Specifications