Save money while maintaining high performance.
- Two independent thermostats prevent overheating
- Features a sturdy metal stand for either wall or bench mounting
- Operate directly from tap water
This basic economical water still is perfect for general laboratory and educational distillations. Borosilicate glass boiler and condenser provide the highest purity distillate. The unique condenser design ensures that the distilled water droplets remain in contact with the cooling coil for an extended period for maximum energy transfer and immediate cold distilled water.
Condenser with screw thread connections and plastic ⅜" ID hose barb fittings allow quick and safe tubing change without worrying about breaking the glassware. Easily descale without dismantling the glassware using the built-in acid addition funnel and wastewater drain. Long-life chromium-plated metal heater is protected by twin safety thermostats.
Operating pressure: 0,2 to 6,9 bar
ASTM water grade: Type II
- Catalog No:
- STUA99293-00
- STUA99295-06
- Supply pressure:
- 0,2 bar [min. inlet pressure]
- 0,2 bar [min. inlet pressure]
- Output:
- 4 L/h
- 4 L/h
- Resistivity range:
- 0,25 - 0,3 MΩ-cm (resistivity threshold)
- 0,25 - 0,3 MΩ-cm (resistivity threshold)
- W×D×H:
- 500×150×450 mm
- 500×150×450 mm