Cole-Parmer® ST-200 Portable Analogue Stirrer
Supplier: Cole Parmer
Certificates
About this item
Battery operated, ideal for use almost anywhere.
- Tough, compact and lightweight
- Variable speed up to 1300 min⁻¹
This rugged, compact unit is ideal for use inside incubators, glove boxes or in the field. The stirrer is housed in a chemically resistant ABS plastic case and can be powered by batteries or on mains power system. Operating indicator will dim when batteries run low.
Delivery: Supplied with 4 alkaline D batteries.
Specifications
- Catalog No:
- STUA04801-05
- STUA04801-73
- Model:
- ST 200
- Speed range:
- 0 - 1300 min⁻¹
- Max. stirring capacity H₂O:
- 1,5 L
- Plate material:
- ABS
- W×D×H:
- 150×160×70 mm