Precision Alcoholometers
Alcoholometer, Ø 23 mm body, 90 - 100% volume, 0,1% volume, 5...25 °C, 390 mm
Catalog # SCNL3302083S/04/3P
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Alcoholometers to determine volume concentration or content of alcohol in alcohol-water-mixtures.
- Adjusting temperature: 20 °C
- High precision to international standards
- Robust and long lasting design
With blue filling thermometer in body.
Certifications: Including DAkkS-calibration certificate with 2×3 calibration points.
Specifications
- Temperature Range:5...25 °C
- Description:Alcoholometer, Ø 23 mm body
- Length:390 mm
- Division:0,1% volume
- Range:90 - 100% volume
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



