Order Entry
Germany
ContactUsLinkComponent
Cole-Parmer® Diaphragm Vacuum Pumps
Cole-Parmer® Diaphragm Vacuum Pumps
  STUA99966-96
undefined
Cole-Parmer® Diaphragm Vacuum Pumps
  STUA99966-96

 

  • Description:
    Diaphragm vacuum pump, 230 VAC, 50 Hz
  • Max. vacuum:
    12 mbar
  • Max. flow:
    21 L/min
  • Dimensions:
    172W×352D×223H mm
  • Pk:
    1

 

 

Chemical compatibility ideal for rotary evaporator application.

  • Solid PTFE and FFKM construction resists most solvents
  • Regulate vacuum level using adjustment knob
  • Integral catch pots prevent liquid ingress

Use this compact diaphragm vacuum pump for chemical laboratory vacuum generation, especially well suited to rotary evaporation. Vacuum regulator with gauge and adjustment knob allows users to create ideal vacuum conditions in the lab. Oilless pump with integrated moisture protection is low maintenance.