Order Entry
Germany
ContactUsLinkComponent
 
EMI Aluminum Foil Shielding Tape, 1170
  MMMAET117015X16.5
 :  3M
undefined
EMI Aluminum Foil Shielding Tape, 1170
  MMMAET117015X16.5
 :  3M

 

  • Width:
    15 mm
  • Colour:
    Silver
  • Description:
    EMI aluminum foil shielding tape
  • Length:
    16,5 m
  • Model:
    1170
  • Pk:
    1 Roll

 

 

3M™ EMI Shielding Tape 1170 is an easily die-cut, solderable 0,05 mm aluminium foil tape with conductive adhesive for EMI shielding and static charge draining when grounded. Acrylic adhesive has good resistance to heat, oxidation, solvents, and oils. Aluminum is an alternative conductive backing material to copper.

  • Unique adhesive creates secure contact with the application surface
  • Suitable for EMI shielding, grounding, and static charge draining
  • Flame-retardant
  • Rated for 600 V applications
  • Withstands a wide temperature range of −40 to +130 °C (−40 to +266 °F)

3M™ EMI Shielding Tape 1170 has aluminium foil backing with a pressure sensitive, electrically conductive, acrylic adhesive that ensures firm adherence. The conductive particles in the adhesive offer low resistance between the substrate and the backing. This tape is designed for applications such as static charge draining, seaming shielded rooms, cable wrapping, and providing surface contact to non-solderable materials.

 : UL listed and RoHS 2011/65/EU compliant.