Order Entry
Germany
ContactUsLinkComponent
UHMW PE Film Tape, 5421
UHMW PE Film Tape, 5421
Catalog # MMMA5421101
Supplier:  3M
undefined
UHMW PE Film Tape, 5421
Catalog # MMMA5421101
Supplier:  3M

Specifications

  • Width:
    102 mm
  • Colour:
    Transparent
  • Description:
    UHMW polyethylene film tape
  • Length:
    16,5 m
  • Model:
    5421
  • Pk:
    1 Roll

Specifications

About this item

3M™ UHMW PE Film Tape 5421 protects surfaces from abrasion. This tape has a thickness 0,01 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a 'slip plane' effect to allow contact without wear. This is a thinner version of 3M™ UHMW-PE Film Tape 5423.

  • Excellent abrasion resistance
  • Achieve low coefficient of friction for ‘slip plane’ effect between surfaces
  • Reduce squeaks, rattles, and other noises that occur with movement
  • Use in applications where lubrication is not possible because of contamination
  • Liner makes it ideal for fabricating or die-cutting into various lengths and shapes

Use 3M™ UHMW PE Film Tape 5421 for tough impact wear or sliding applications. This general-purpose polyethylene tape has outstanding abrasion resistance to help protect surfaces from wear. It has a low coefficient of friction for ‘slip plane’ effect between surfaces and can help reduce squeaks, rattles, and other noises that occur with movement. Use it in applications where lubrication is not possible because of contamination. The tape’s liner makes it ideal for fabricating or die cutting into various lengths and shapes.