Specifications
- Capacity:7,5 L
- Description:Wax dispenser
- W×D×H:180×501×455 mm
- Pk:1
- Power:230 VAC, 50/60 Hz W
- Temperature:70 °C
Specifications
About this item
Prevent wax blockage with heated tap.
- Accurate temperature control with digital display
- Constructed of stainless steel with antimicrobial coating to inhibit bacteria growth
- Enhanced safety with high temperature cut-off at 120
- °C
- Fully insulated tank prevents heat loss and ensures the outer surface stays cool
This paraffin wax dispenser provides ultrafast heating for on-demand molten wax, ideal for your histology and pathology applications. The heated tap prevents blockage providing a smooth even flow of wax every time. The nondrip lever has three settings—off, on-demand pull dispense, and continuous flow. The 0,5 mm mesh filter screen prevents coarse particles from entering the tap.
Temperature can be set from ambient to 70 °C using digital temperature control panel. The on/off temperature control keeps accuracy to ±1 °C. The 7,5 L capacity tank can melt up to 13,2 lbs. (6 kg) of pelletised wax at a time. When set at 65 °C, the unit will take approximately 90 minutes to fully melt 11 lbs. (5 kg) of pelletised wax.