Order Entry
Germany
ContactUsLinkComponent
VWR®, Advanced Magnetic Stirrers
VWR®, Advanced Magnetic Stirrers
Catalog # 442-1310
Supplier:  VWR Collection
undefined
VWR®, Advanced Magnetic Stirrers
Catalog # 442-1310
Supplier:  VWR Collection

Specifications

  • Description:
    Magnetic stirrer, resin plate, 180×180 mm
  • Seq:
    020
  • Model:
    442-1310
  • Speed range:
    60 - 1600 min⁻¹
  • W×D×H:
    224×307×122 mm
  • Max. stirring capacity H₂O:
    10 L
  • Plate dimensions:
    180×180 mm
  • Plate material:
    Resin
  • Speed stability:
    ±2%
  • Weight:
    3,5 kg
  • Pk:
    1

Specifications

About this item

VWR® Advanced magnetic stirrers are designed to deliver accurate and repeatable results in all research, academic and industrial applications. With stirring speeds reaching 1600 rpm, VWR® magnetic stirrers provide proper mixing. Available with resin plate.

  • Excellent stirring
  • Easy to read, large LCD displays speed
  • Cool touch and chemical resistant housing

These microprocessor-controlled units feature a front facing control panel with an easy to read LCD that displays speed settings and intuitive icons.

Magnetic stirrers are available with resin top plate material. Reflective, white resin tops are chemical-resistant and easy to clean.

The low profile design utilises minimal bench space and allows use within a fume hood. Unit housing is constructed of a heat and chemical resistant polymer that remains cool to the touch during operation. The spill resistant design channels fluids away from internal components in the event of a spill.

Corresponding magnetic hotplate stirrers (heating and stirring 442-1265, 442-1268, 442-1270 and 442-1274) or hotplates (heating only 442-1269) with ceramic plates are also available.

Certifications: RoHS compliant. TUV listed.
Delivery: Units are supplied with a 234 cm three-wire cord and plug.