Order Entry
Germany
ContactUsLinkComponent
Perfection and Performance laboratory refrigerators with plastic inner liner, SRFvh and SRFvg
Perfection and Performance laboratory refrigerators with plastic inner liner, SRFvh and SRFvg
Supplier:  Liebherr
Certificates
undefined
Perfection and Performance laboratory refrigerators with plastic inner liner, SRFvh and SRFvg
Supplier:  Liebherr

Specifications

  • Catalog No:
  • LIEBSRFVG3511
  • LIEBSRFVG3501
  • LIEBSRFVG4011
  • 471-1337
  • 471-1338
  • LIEBSRFVG5501
  • LIEBSRFVH4011
  • LIEBSRFVH4001
  • LIEBSRFVH5501
  • LIEBSRFVH5511
  • Model:
  • SRFvg 3511
  • SRFvg 3501
  • SRFvg 4011
  • SRFvg 4001
  • SRFvg 5511
  • SRFvg 5501
  • SRFvh 4011
  • SRFvh 4001
  • SRFvh 5501
  • SRFvh 5511
  • Display:
  • Monochrome display, touch buttons
  • Monochrome display, touch buttons
  • Monochrome display, touch buttons
  • Monochrome display, touch buttons
  • Monochrome display, touch buttons
  • Monochrome display, touch buttons
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • Defrost:
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Alarm:
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Access ports:
  • 1ר 10 mm
  • 1ר 10 mm
  • 1ר 10 mm
  • 1ר 10 mm
  • 1ר 10 mm
  • 1ר 10 mm
  • 1ר 10 mm
  • 1ר 10 mm
  • 1ר 10 mm
  • 1ר 10 mm
  • Shelves/drawers:
  • 4 adjustable, wire shelves plastic-coated
  • 4 adjustable, wire shelves plastic-coated
  • 5 adjustable, wire shelves plastic-coated
  • 5 adjustable, wire shelves plastic-coated
  • 5 adjustable, wire shelves plastic-coated
  • 5 adjustable, wire shelves plastic-coated
  • 5 adjustable, wire shelves plastic-coated
  • 5 adjustable, wire shelves plastic-coated
  • 5 adjustable, wire shelves plastic-coated
  • 5 adjustable, wire shelves plastic-coated
  • Door type:
  • glass
  • steel
  • glass
  • steel
  • glass
  • steel
  • glass
  • steel
  • steel
  • glass
  • Door lock:
  • mechanical
  • mechanical
  • mechanical
  • mechanical
  • mechanical
  • mechanical
  • mechanical
  • mechanical
  • mechanical
  • mechanical
  • Refrigerant:
  • R 600a
  • R 600a
  • R 600a
  • R 600a
  • R 600a
  • R 600a
  • R 600a
  • R 600a
  • R 600a
  • R 600a
  • Lamp:
  • LED ceiling light strip with separate switch
  • LED ceiling light strip with separate switch
  • LED ceiling light strip with separate switch
  • Vertical LED light strip recessed in left wall with separate switch
  • LED lighting column, left
  • LED lighting column, left
  • Vertical LED light strip recessed in left wall with separate switch
  • Sound level:
  • 48 dB(A)
  • 48 dB(A)
  • 49 dB(A)
  • 49 dB(A)
  • 49 dB(A)
  • 49 dB(A)
  • 49 dB(A)
  • 49 dB(A)
  • 49 dB(A)
  • 49 dB(A)
  • Electrical:
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • 220 - 240V~, 2,0 A
  • Weight:
  • 82 (gross)/76 (net) kg
  • 66 (gross)/60 (net) kg
  • 89 (gross)/82 (net) kg
  • 71 (gross)/66 (net) kg
  • 106 (gross)/96 (net) kg
  • 87 (gross)/80 (net) kg
  • 86 (gross)/80 (net) kg
  • 71 (gross)/65 (net) kg
  • 94 (gross)/80 (net) kg
  • 111 (gross)/98 (net) kg

Specifications

Related Information

Frequently Bought Together