Filling for Sandbath, GEST
Catalog # 453-2232
Supplier: GESTIGKEIT HARRY
Specifications
- Heating capacity:4000 W
- Temperature range:50…300 °C
- Description:Sand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mm
- Seq:011
- Model:ST 92-2
- Bath W×D×H:440×590×50 mm
- Power:4000 W
- Weight:27 kg
- W×D×H:442×592×220 mm
- Pk:4 kg
- Plate size:440×590 mm
- Type:ST 92-2
Specifications
About this item
This special sand filling enables even heating.