Order Entry
Germany
ContactUsLinkComponent
Low noise tape dispenser, Scotch® H150
Low noise tape dispenser, Scotch® H150
Catalog # MMMAH150
Supplier:  3M
undefined
Low noise tape dispenser, Scotch® H150
Catalog # MMMAH150
Supplier:  3M

Specifications

  • For Use With:
    Packaging tape
  • Colour:
    Grey
  • Description:
    Model H150 tape dispenser, plastic/metal, 48,0 mm tape width
  • Pk:
    6

Specifications

About this item

This hand-held, roll-on, pistol-grip dispenser is designed to reduce the noise of tape unwind during application. Sturdy, durable, and easy to load and operate.

  • Low noise box sealing dispenser
  • 48 mm maximum tape width capacity and is easy to load
  • Lightweight carton sealing dispenser
  • High-impact plastic and metal is lightweight for easy handling and control
  • Box sealing, carton sealing, combining, reinforcing and bundling

The Scotch® low noise tape dispenser H150 is comfortable, lightweight hand dispenser specifically designed for use in noise sensitive areas.

A spring-loaded pressure bar continuously presses the tape roll against the dispenser's core roller while also directing the tape away, at an angle that minimizes the unpleasant sound produced by polypropylene tapes. The dispenser has a comfortable pistol-grip design that allows the operator to apply, cut, and buff the tape in a fluid, one-hand motion. It is constructed with sturdy plastic and metal components and incorporates a sharp, carbon steel blade to cut the tape cleanly and quickly.

A Scotch® manual tape dispenser is an essential tool wherever products are processed, repackaged, or prepared for distribution. Consumer goods, electronics, food and beverage, general industrial, medical, office, MRO, paper, print, warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are some of the places these useful tools are found. In addition to box sealing, they are also useful for combining, reinforcing, bundling, and other operations. A hand-held tape dispenser can be found in a weight and size for nearly every production requirement.