Order Entry
Germany
ContactUsLinkComponent
Wireless and waterproof computer mouse, Cleankeys® CKM2W
Wireless and waterproof computer mouse, Cleankeys® CKM2W
Catalog # GETTKH21200
Supplier:  GETT GERATETECHNIK
undefined
Wireless and waterproof computer mouse, Cleankeys® CKM2W
Catalog # GETTKH21200
Supplier:  GETT GERATETECHNIK

Specifications

  • Description:
    CKM2W computer mouse, white, 117×59×36 mm
  • Pk:
    1

Specifications

About this item

Wireless, optical computer mouse with scroll wheel, and charging station with three additional USB ports. Specially designed for hygiene sensitive applications.

  • Medical grade IP 68 plastic mouse
  • Wireless optical mouse includes charger, with scroll function
  • 2,4 GHz RF technology with high range and AES128 encryption
  • Desktop charger with 3 USB ports
  • Dishwasher resistant mouse (up to 60 °C)
  • Waterproof and dustproof
  • Ergonomic ABS housing
  • Optical sensor
  • Resolution: 800 dpi
  • Button lifetime: >=10 mio. actuations
  • 4-year warranty on the technical function

This Cleankeys® brand mouse was specially developed for hygiene-sensitive application areas. It is characterized by special features that are required in demanding areas. This includes the IP 68 certification of the mouse body. The mouse body can be cleaned with water and standard household cleaning agents. Disinfection is also possible without complications. Even immersion in liquids cannot harm this mouse.

Certifications: CE, FCC, REACH, RoHs, IP 68.
Packaging: The mouse is delivered safely packed in brown cardboard box.