Order Entry
Germany
ContactUsLinkComponent
Double coated foam tape 9515W
Double coated foam tape 9515W
Catalog # MMMA9515W12
Supplier:  3M
undefined
Double coated foam tape 9515W
Catalog # MMMA9515W12
Supplier:  3M

Specifications

  • Sterile:
    -
  • Width:
    12 mm
  • Colour:
    White
  • Length:
    33 m
  • Thickness:
    1,5 mm
  • Pk:
    576 Roll

Specifications

About this item

3M™ Double coated foam tape 9515W is a white, 1,5 mm thick, double coated polyethylene foam tape with acrylic adhesive.

  • Closed-cell double coated polyethylene foam with acrylic adhesive
  • Mount and join a wide range of materials
  • Suitable for different surfaces

The acrylic adhesive provides good initial tack and adhesion to a wide variety of surfaces. Intended applications include assembly of displays (POS), lightweight emblems, name plates, etc.