Order Entry
Germany
Orders LinkContactUsLinkComponent
Polished mirrors

Polished mirrors

Supplier:   TEKNOMEK
Polished mirrors
Supplier:  TEKNOMEK
Certificates
Polished mirrors
Polished mirrors

12 Options Available Below

Product Details & Documents

Our exceptionally hygienic mirrors are built to handle the toughest of environments.

  • Shatterproof and safe
  • De-burred edges and rounded corners to prevent injury
  • 1,2 mm thick stainless steel
  • Choose with or without pre-drilled mounting holes
  • Vandal resistant
  • Material: 304-grade stainless steel

Not only exceptionally hygienic, but also durable and long-lasting, our steel mirrors are made from 304-grade, meaning they can handle even the toughest of environments without breaking or shattering.

They have de-burred edges and rounded corners to prevent injury, ensuring your workspace is as safe as possible. The mirrors are also 1,2 mm thick, ensuring ultimate sturdiness and durability.

Also vandal-resistant, affording you maximum security and hygiene, ideal for your safe and conscious workplace.

As with all our products, our steel mirrors are suited to rigorous hygiene and HACCP routines, meaning you can rely on us to deliver a hygienic, durable and easy to clean product ideal for your workspace.

Product Family Options

Product Information

  • Availability
    Price
  • TEKMCRMI-600X400FH
    Polished mirror, rectangle with fixing holes, 600×400 mm
    Polished mirror, rectangle with fixing holes, 600×400 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • TEKMCRMI-400X900FH
    Polished mirror, rectangle with fixing holes, 900×400 mm
    Polished mirror, rectangle with fixing holes, 900×400 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • TEKMCRMI-PMFH18X60
    Polished mirror, rectangle with fixing holes, 1800×600 mm
    Polished mirror, rectangle with fixing holes, 1800×600 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • TEKMCRMI-300X600
    Polished mirror, rectangle, 600×300 mm
    Polished mirror, rectangle, 600×300 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • TEKMCRMI-600X1200
    Polished mirror, rectangle, 1200×600 mm
    Polished mirror, rectangle, 1200×600 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • TEKMCRMI-300X1200
    Polished mirror, rectangle, 1200×300 mm
    Polished mirror, rectangle, 1200×300 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • TEKMCRMI-300X1500
    Polished mirror, rectangle, 1500×300 mm
    Polished mirror, rectangle, 1500×300 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • TEKMCRMI-600X1800
    Polished mirror, rectangle, 1800×600 mm
    Polished mirror, rectangle, 1800×600 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • TEKMCRMI-R450FH
    Polished mirror, round with fixing holes, 450 mm round
    Polished mirror, round with fixing holes, 450 mm round
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • TEKMCRMI-300X300
    Polished mirror, square, 300×300 mm
    Polished mirror, square, 300×300 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • TEKMCRMI-600X600
    Polished mirror, square, 600×600 mm
    Polished mirror, square, 600×600 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.