Chemical resistant gloves, AlphaTec® 58-008
Supplier: Ansell
Certificates
About this item
Nitrile polymer gloves with an extended full-arm cuff for enhanced chemical resistance.
- Extended forearm protection
- Lozenge grip pattern for excellent dry and wet grip, enhanced dexterity, and reduced hand fatigue
- Wide cuff to allow donning overprotective clothing
Nitrile polymer construction provides excellent mechanical protection as well as resistance to oils, fats, greases, and hydrocarbons.
Recommended industries: Agriculture, automotive, automotive aftermarket, chemicals, food processing, Life Sciences, metal fabrication, oil and gas, recycling and waste disposal.
Certifications: EN ISO 374-1:2016 Type A (AJKLOT), EN ISO 374-5, EN 388:2016 (4102X)
Food contact approved
Food contact approved
Specifications
- Catalog No:
- ANSE58-008/9
- ANSE58-008/8
- ANSE58-008/10
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Material:
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Lozenge grip
- Lozenge grip
- Lozenge grip
- Cuff style:
- Extended
- Extended
- Extended
- Palm thickness:
- 0,5 mm
- 0,5 mm
- 0,5 mm
- EN norm:
- EN ISO 374-1:2016 Type A (AJKLOT), EN ISO 374-5, EN 388:2016 (4102X)
- EN ISO 374-1:2016 Type A (AJKLOT), EN ISO 374-5, EN 388:2016 (4102X)
- EN ISO 374-1:2016 Type A (AJKLOT), EN ISO 374-5, EN 388:2016 (4102X)
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Anti-static:
- +
- +
- +
- Food contact approved:
- +
- +
- +