Order Entry
Germany
ContactUsLinkComponent
 
Sealed foam swabs, SF-11 series, CONSTIX®
Catalog # CONTSF-11
Supplier:  CONTEC
undefined
Sealed foam swabs, SF-11 series, CONSTIX®
Catalog # CONTSF-11
Supplier:  CONTEC

Specifications

  • Handle length:
    127 mm
  • Handle width:
    2,2 mm
  • Head length:
    25,4 mm
  • Head width:
    8,4 mm
  • Description:
    Sealed foam swabs, SF-11 series
  • Length:
    152,4 mm
  • Pk:
    500

Specifications

About this item

CONSTIX® SF-11 swabs consist of a foam head formed over the end of a 152 mm cotton-tipped applicator with wood handle. The foam head is an 100ppi sealed closed-cell polyurethane foam.

  • Birch hardwood handle makes it stiff enough for vigorous swabbing

The soft, polyurethane foam head provides good particle entrapment and removal. The absorbent foam enables solvents, such as isopropanol and ethanol, to be readily absorbed for applications involving solvent delivery or removal. No adhesives are used, and the wood handle is solvent resistant. The swab is low in particles and fibres and is well suited to applying solutions and adhesives. Though compatible with many common solvents, the SF-11 is not recommended for use with ketones such as acetone or MEK.