First aid and burn station
118-0554
- Description:First aid and burn station
- Environmentally Preferable:Sustainable Materials,Sustainable Packaging
- Environmental certification:Verification of recycled plastic material by 3rd party, see separate document 'Cederroth Stations recycled plastic'
- Pk:1
A first aid station with special equipment for burns. This is a first aid station designed for anyone working in environments where there is a high risk of burns and cuts.
- Full range of treatment and equipment for burns
- Soft foam elastic and self-adhesive plasters
The green-coloured plastic in Cederroth Stations and Dispensers are from January 2022 made of >85% recycled plastics. Old refrigerator parts are used to give next life in First Aid products, which gives 90% lower C02 emissions compared with production of new plastics. At the same time, the outer cartons are made of 90% recycled fibre.
: Kit includes:
2× Cederroth 4-in-1 Blood stoppers
3× Cederroth 4-in-1 mini Blood stoppers
2×2 Cederroth burn gel dressings
1× Cederroth burn gel 100 ml
1× Cederroth soft foam dispenser including soft foam blue 200×6 cm
1× Salvequick plaster dispenser including blue detectable plasters (35 regular and 30 regular/fingertip)
1× Box of burn cover hydrogel plasters
1×20 Salve quick wound cleansers
1× Breathing mask
1× First aid instructions and 1× key
2× Cederroth 4-in-1 Blood stoppers
3× Cederroth 4-in-1 mini Blood stoppers
2×2 Cederroth burn gel dressings
1× Cederroth burn gel 100 ml
1× Cederroth soft foam dispenser including soft foam blue 200×6 cm
1× Salvequick plaster dispenser including blue detectable plasters (35 regular and 30 regular/fingertip)
1× Box of burn cover hydrogel plasters
1×20 Salve quick wound cleansers
1× Breathing mask
1× First aid instructions and 1× key